Beli Heavy Duty Container di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart)atribut:
- Overall Height: 345mm
- Product Type: Heavy Duty Bin-Rack Set
- Overall Width: 385mm
- Color: Black Blue Grey Red
- KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Deskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- OLFA Cutter Blades Heavy Duty (Isi Cutter)Deskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- Matlock Heavy Duty Plastic Storage Bin (Kotak Sparepart)atribut:
- Product Type: Plastic Storage Bin
- IRIS OHYAMA Container Box Clear (Kontainer Plastik)Deskripsi:-Put thickness on the handle part so that the hand does not hurt even when carrying heavy luggage.-A container with lid of stainless steel buckle specification.-Since the end of the stainless steel buckle is covered with resin, it prevents the work gloves
- IRIS OHYAMA Container Box Dark Green (Kontainer Plastik)Deskripsi:-Put thickness on the handle part so that the hand does not hurt even when carrying heavy luggage.-A container with lid of plastic buckle specification.-Since the convex surface is attached to the molded part of the buckle, it is easy to get caught on theatribut:
- Color: Clear
- Lion Star Container Box Wagon (Kontainer)atribut:
- Color: Random Color
- Joyko Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Deli Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Color: Black
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Kennedy Oil Container Waste Drainer Gravity Feed (Wadah Penampung Oli)Deskripsi:ODB300 This sturdy mobile polyethylene container is for the collection of waste oil draining by gravity from engines/gearboxes. It has a capacity of 30ltr and a float level indicator to let you know when you are nearing its full capacity. The polyamide base is fitted with heavy-duty castors and a handle for easy manoeuvrability. The centre shaft is height adjustable from 900 to 1600mm with a 395mm diameter polypropylene drain pan, the pan is fitted with an anti-splash mesh.atribut:
- Capacity: 30L
- Tool/Supply Type: Oil Drainer Gravity Feed
- Material: Polypropylene
- Overall Width/Diameter: 395mm
- Compatible Fluid: Oil
- Overall Length: 730mm
- Part Number: KEN5404600K
- Size: 30L
- Rabbit Container Box Bulk with Wheels (Kontainer Beroda)atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Deskripsi:Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.atribut:
- Diameter (cm): 24
- Cable Type: 3G
- Cable Size (mm): 0.75
- TRUSCO Container Box Nestable (Kontainer)Deskripsi:-If you fold the bracket inwards, you can stack them while placing objects inside.-Stacking/nesting can be done freely.-At nesting, the capacity becomes 70%, and the transportation efficiency increases.-Metal fittings are environmentally friendly productsatribut:
- Color: Gray
- Tenma Container Box (Kontainer Plastik)atribut:
- Color: Clear
- Material: Polypropylene (PP)
- SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70 (Lap Penyerap)Deskripsi:Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 Jumbo Roll sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Jumbo Roll yang berisi 900 lembar yang dikemas dengan plastic wrap printed sehingga kebersihannya terjamin.atribut:
- Size (cm): 31x34.5
- Thickness (gsm): 70
- Color: White
- Absorption: High
- Quantity per pack: 900 sheets
- Tenma Container Box Rocks (Kontainer Plastik)atribut:
- Color: Clear
- Material: Polypropylene (PP)
- SEKISUI Conductive Container ECPZ Type (Kontainer Konduktif)atribut:
- Material: Conductive PP
- Surface electric resistance: 106omega or less
- Color: Black
Daftar Harga Heavy Duty Container Terbaru October 2026
| Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart) | Rp589.900 |
| KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak) | Rp969.900 |
| OLFA Cutter Blades Heavy Duty (Isi Cutter) | Rp52.900 |
| Matlock Heavy Duty Plastic Storage Bin (Kotak Sparepart) | Rp24.900 |
| IRIS OHYAMA Container Box Clear (Kontainer Plastik) | Rp119.900 |
| IRIS OHYAMA Container Box Dark Green (Kontainer Plastik) | Rp96.900 |
| TRUSCO Container Box Plastic (Kontainer Plastik) | Rp129.900 |
| Lion Star Container Box Wagon (Kontainer) | Rp119.900 |
| Joyko Heavy Duty Hole Punch (Perforator / Pembolong) | Rp249.900 |
| Deli Heavy Duty Hole Punch (Perforator / Pembolong) | Rp769.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/fvP102138571-10.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser%20(Pembersih%20Minyak%20Lemak)/P102125533-1.jpg)
/2mP102945094-37.jpg)
/gcP102138588-49.jpg)
/P102766745-2.jpg)
/P102738487-1.jpg)
/hxP102011645-2.jpg)
/m5P102101797-4.jpg)
/P103100399-1.jpg)
/npP103266853-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
/kgP102203736-2.jpg)
/hxP103209645-1.jpg)
/P102891953-1.jpg)
/P102947614-1.jpg)
/P102385045-7.jpg)
/P102004944-1.jpg)
/P101577418-1.jpg)
/P102004968-1.jpg)
/P102002476-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)